KOHLER
Digital Interface Portrait Satin Bronze;French Gold
Part #K684-1AF | Item #2964670 | Manufacturer Part #684-1AF
Product Details
- Mounts within a standard 2x4 wall
- Digitally controlled
- High-temperature limit setting for added safety
- One touch control of 6 valve outlets
- Interface installs after finished wall is complete
- Custom and pre-programmed showering experiences
- Low profile design
- Easy to clean
- Optional water-saving functionality
Documents
Specifications
Color Finish: [French Gold, Brushed Bronze]
Color Finish Category: Bronze Tones
Height: 8-1/2 in
Length: 4-1/2 in
Trim Only: No
Width: 3-5/8 in