0 items

Kohler DTV Prompt® Digital Shower Interface

K527

Color Finish

Starting at $257.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allows user to add a second interface for user convenience and flexibility
  • Clean and modern the DTV prompt interface is available in four finish options to complement a wide range of decor
  • Countdown mode allows you to set shower duration to save and manage time and water use
  • Easy-to-read LCD display and raised one-touch buttons
  • Integrated diverter with touch-button and operation toggles between water outlets running them separately or simultaneously
  • Pause feature allows you to temporarily pause the water flow for up to two minutes
  • Required Kohler® K-528-K digital thermostatic valve offers single or dual-outlet operation with up to 13 gpm flow rate and see valve for more information
  • Use for single or dual outlet applications, including bath/shower, shower only or bath only experiences
  • Warm up mode pauses the shower flow when the water is brought up to the preferred temperature and then notifies you that the shower is ready to enter thus conserving water

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
DTV Prompt®
Color Finish
Satin Chrome/Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
7-3/4 in
IAPMO Listed
No
Length
2-11/16 in
Material
Metal, Plastic
UL Listed
UL 1951
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday