0 items

Kohler DTV Prompt® Digital Shower Interface with Eco-Mode Diverter

K527-E

Color Finish

Starting at $257.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Countdown mode allows you to set shower duration to save and manage time and water use
  • Digital thermostatic valve ensures safe and accurate temperature control
  • Easy-to-use LCD display and raised one-touch buttons
  • Ideal for new installation or retrofit to existing shower
  • Includes prewired plug-and-play electrical connections
  • Install valve up to 20' away from the interface with cable supplied and the distance can be extended with a standard RJ-11 phone extension cord
  • Integrated diverter lets you toggle between two water outlets
  • Pause function stops water flow for up to two minutes
  • Warm up mode reaches set temperature and then pauses until you're ready

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
DTV Prompt®
Color Finish
Satin Chrome/Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
7-3/4 in
IAPMO Listed
No
Length
2-11/16 in
Material
Metal, Plastic
UL Listed
UL 1951
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday