0 items

Kohler Disposal Flange with Stopper

K11352

Color Finish

Starting at $29.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits standard garbage disposal units
  • Includes disposal flange and stopper
  • Perfect color match with Kohler® finishes
  • Premium metal construction for durability

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-5/8 in
Diameter
4-1/2 in
End Connection 1
Flanged
Length
4-1/2 in
Material
Metal
UL Listed
No
Width
4-7/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday