Diverter Assembly in Polished Chrome
Diverter Assembly in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Trim Only:
- No
- Valve Type:
- Tub & Shower Diverter Valve