0 items

Kohler Forte® Diverter Bath Spout

K10280-4A

Color Finish

Starting at $29.15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Forte® collection of faucets and accessories
  • Fluid design lines for easy cleaning
  • For bath and shower faucets with traditional lever handle
  • Premium material construction ensures durability and reliability

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Handle Type
Traditional Lever
Height
3 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Spout Height
3 in
Spout Reach
5-1/4 in
Spout Type
Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday