0 items

Kohler Forte® Diverter Bath Spout with Sculpted Lever Handles and 1/2 in. Npt Connection

K10280-4

Color Finish

Starting at $29.15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fluid design lines for easy cleanup
  • Premium material construction ensures durability and reliability
  • Spout reach: 5 1/4"
  • Tub spout with diverter
  • Wall-mount installation

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Handle Type
Lever
Material
Brass
Spout Height
2-31/32 in
Spout Reach
5-1/4 in
Spout Type
Diverter
WaterSense Labeled
No
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday