0 items

Kohler Forte® Diverter Bath Spout with Sculpted Lever Handles and Slip-Fit Connection

K10281-4

Color Finish

Starting at $30.62
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Forte® collection of faucets and accessories
  • Diverter spout with slip-fit connection
  • Fluid design lines for easy cleaning
  • For bath and shower faucets with sculpted lever handle and slip-fit spout
  • Premium material construction ensures durability and reliability

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Fit
End Connections
Slip Fit
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
GSA Approved
No
Handle Type
Sculpted
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Spout Height
3 in
Spout Reach
5-1/4 in
Spout Type
Diverter
WaterSense Labeled
No
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday