Kohler Dolce Vita® Self-rimming Bathroom Sink in White

K2815-0

Manufacturer Part #: 2815-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The incredibly beautiful shape, unsurpassed depth of color and distinctive raised pattern on the underside
  • Material: Cast iron
  • Self-rimming installation
  • No faucet holes
  • ADA compliant for self-rimming installation only

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.2
Collection
Dolce Vita®
Depth
6-3/4 in
Drain Opening
1-3/4 in
GSA Approved
No
Height
7-7/8 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
No Hole
Shape
Other
Sink Bowl Size
13 in x 13 in x 4-3/4 in
Sink Installation Type
Self-rimming
Sink Material
Cast Iron
Sink Size Range
Less than 20 in
Vessel Only - FEI
Yes
Width
17-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday