0 items

Kohler Pinstripe® Double Cross Handle Trim Bath

KT13140-3A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Deck-mount bath filler trim with cross handles
  • Deck-mount installation
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Premium material construction for durability and reliability

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Pinstripe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
5/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
16 gpm
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Height
2 in
Spout Reach
7-1/16 in
Spout Type
Non-Diverter
Trim Only
No
WaterSense Labeled
No
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday