0 items

Kohler IV Georges Brass® Double Lever Handle Bath Faucet with Hand Shower

K6905-4

Color Finish

Starting at $2775.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow rate: 21.0 gpm at 45 psi
  • Includes handshower, diverter spout and lever handles
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout height: 5 5/8"
  • Spout reach: 9 5/8"

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B64
Center Size
4 in
Collection
IV Georges Brass®
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
21 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
1-13/16 in
Spout Reach
9-5/8 in
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
No
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday