0 items

Kohler Purist® Double Lever Handle Vertical Bidet Faucet

K14431-4

Color Finish

Starting at $937.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Choose from a wide array of durable Kohler® finishes
  • Material: Solid brass
  • Material: Solid brass exposed pop-up drain without overflow
  • Modern and minimal design complements the Purist® collection
  • One-piece ceramic valve resists debris and is easy to maintain
  • Washerless ceramic valving and solid brass construction ensures years of reliable use

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
Bidet Type
Vertical
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
5-1/2 in
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD
Faucet Connection Size
1-1/4 in
Faucet Mount
Fixture Mount
Flow Rate
2.2 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-1/8 in
Spout Reach
2-1/4 in
Trim Only
No
WaterSense Labeled
No
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday