0 items

Kohler Devonshire® Double Lever Handle Vertical Spray Bidet Faucet

K412-4

Color Finish

Starting at $343.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Devonshire® faucets offer decorative styling and versatility for any bathroom
  • Finger tight hoses allows installation on 8" to 16" centers
  • Fixture-mount transfer valve/vacuum breaker with vertical spray
  • Lever handle
  • Material: Solid brass
  • Part of the Devonshire® faucet collection
  • Pop-up drain with 1-1/4" tailpiece

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
Bidet Type
Vertical
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Devonshire®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
4 Hole
Faucet Mount
Fixture Mount
Flow Rate
0.5 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-1/8 in
Spout Reach
2-1/4 in
Trim Only
No
WaterSense Labeled
No
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday