0 items

Kohler Refinia® Double Lever Handle Widespread Bidet Faucet with Vacuum Breaker

K5329-4

Color Finish

Starting at $613.46
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Refinia® faucets and Alteo® accessories
  • Fixture-mount transfer valve/vacuum breaker with vertical spray
  • Flexible connections for easy installation
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Metal construction ensures durability and reliability
  • UltraGlide™ valve with dry stem technology that simplifies installation offers smooth operation and precise effortless control over water temperature and flow

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
Bidet Type
Vertical
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
5-1/2 in
Collection
Refinia®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Mount
Fixture Mount
Faucet Type
Widespread
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Trim Only
No
WaterSense Labeled
No
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday