0 items

Kohler Fairfax® Double Robe Hook

K12153

Color Finish

Starting at $52.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Fairfax® faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Fairfax®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
4 in
Height
3-1/64 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-1/2 in
Material
Brass
Width
3-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday