Drain Tailpiece Shroud in Vibrant Brushed Nickel
Drain Tailpiece Shroud in Vibrant Brushed Nickel
Frequently Purchased Together
Product Details
- Combines with Kohler® console tables
- Conceals drain in console table installations
- Material: Solid brass
- Brings timeless architectural styling to your bathroom
- Crafted of durable Kohler® cast Iron, offering years of distinctive beauty and performance
- Integrates with the Memoirs® suite
- Available in an array of Kohler® finishes to suit your decor perfectly
- Designed for one-person bathing
- Offers rich detail that resembles crown molding
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Console Tables
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1-5/8 in
- NSF Certified:
- No
- Width:
- 1-5/8 in