0 items

Kohler Kelston® Drawer Pull

K13554

Color Finish

Starting at $16.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Perfectly complements any bath or kitchen application
  • Premium metal construction for durability and reliability

SPECIFICATIONS

Collection
Kelston®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Pull
Height
4-7/8 in
Length
5/8 in
Material
Metal
Width
1-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday