0 items

Kohler Purist™ Drawer Pull

K14485

Color Finish

Starting at $19.86
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Purist Collection
  • Featuring a straight bar style and modern appearance, this drawer pull brings understated style to your bath or powder room, blending in beautifully with the Purist Collection
  • Installation hardware and template included
  • The minimalist design of Purist faucets and accessories complements both traditional and contemporary decors

SPECIFICATIONS

Collection
Purist™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-1/4 in
Height
1/2 in
Length
5 in
Material
Metal
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday