0 items

Kohler Revival® Drawer Pull

K16296

Color Finish

Starting at $37.86
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Revival® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

SPECIFICATIONS

Collection
Revival®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Height
11/16 in
Length
4-3/8 in
Material
Metal
Style
Traditional
Width
11/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday