0 items

Kohler Memoirs® Stately Drawer Pull

K523

Color Finish

Starting at $26.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Memoirs® collection
  • Includes template
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

SPECIFICATIONS

Collection
Memoirs® Stately
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Pull
Length
3 in
Material
Metal
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday