0 items

Kohler Iron Bell® Drop-In Bathroom Sink

K2804

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bowl depth: 7 7/16"
  • Cast iron
  • Pedestal sold separately
  • Three hole 8" faucet drilling

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
18 in x 16 in x 6-3/8 in
CSA Certified
CSA B45.2
Collection
Iron Bell®
Color Finish
White
Color Finish Category
Whites
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Installation Type
Drop-in
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
18 in x 16 in x 6-3/8 in
Shape
Oval

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday