0 items

Kohler Kelston® Drop-In Lavatory Sink with 8 in. Centerset Faucet

K2381-8

Color Finish

Starting at $178.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center faucet holes: 8"
  • Coordinates with other products in the Kelston® collection
  • Overflow drain

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
15-3/8 in x 13-3/16 in x 1-7/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Kelston®
Color Finish
White
Color Finish Category
Whites
Depth
5-5/16 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Drop-in
Length
23-11/25 in
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
23-7/16 in x 20-11/16 in
Shape
Rectangular
Width
20-69/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday