15kW Adapter Kit in Oil Rubbed Bronze
DTV+™ 15kW Adapter Kit in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Kohler® Invigoration® steam generators between 5kW - 15kW
- Allows steam generator to interface with Kohler® DTV+™ showering system
- Includes steam head, temperature sensor and adapter
- Aromatherapy reservoir on steam head
- Adjustable time setting with 20-minute safety shutoff
- Circular steam head design allows steam to be evenly dispensed throughout shower
- Adjustable temperature settings between 90° and 125° Fahrenheit
- Improved sensor reduces temperature fluctuations for a consistent steam shower temperature
- Twenty minute safety auto-shutoff
- Kohler® finishes resist corrosion and tarnishing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Automatic Shut-Off:
- Yes
- Brand Model Compatibility:
- 5535-NA Steam Generator
- CARB OTC LEED Compliant:
- No
- Collection:
- DTV+™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3/4 in
- IAPMO Listed -:
- No
- Length:
- 4 in
- Product Type:
- Adapter Kit
- UL Listed:
- No
- Watts:
- 15 kW
- Width:
- 3 in