Kohler

DTV+™ 15kW Adapter Kit in Polished Chrome

Part #K5548-K1-CP  |  Manufacturer Part #5548-K1-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes steam head, temperature sensor and adapter
  • For use with Kohler® Invigoration® steam generators between 5kW - 15kW
  • Allows steam generator to interface with Kohler® DTV+™ showering system
  • Improved sensor reduces temperature fluctuations for a consistent steam shower temperature
  • Adjustable temperature settings between 90° and 125° Fahrenheit
  • Adjustable time setting with 20-minute safety shutoff
  • Circular steam head design allows steam to be evenly dispensed throughout shower
  • Aromatherapy reservoir on steam head
  • Kohler® finishes resist corrosion and tarnishing
  • Twenty minute safety auto-shutoff

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Automatic Shut-Off: Yes

Brand Model Compatibility: 5535-NA Steam Generator

CARB OTC LEED Compliant: No

Collection: DTV+™

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 3/4 in

IAPMO Listed: No

Length: 4 in

Product Type: Adapter Kit

UL Listed: No

Watts: 15

Width: 3 in