Plastic Digital Interface Unit for K-99694 Interface Mounting Bracket and K-99695 System Controller Module
DTV+™ Plastic Digital Interface Unit for K-99694 Interface Mounting Bracket and K-99695 System Controller Module
Frequently Purchased Together
Product Details
- Can control shower outlets, audio output, chromatherapy, steam and lighting
- Can control one or two digital valves to provide two different shower temperatures
- Digital interface with easy-to-read configurable color touchscreen
- Up to three interfaces can be connected to each system
- System warm-up and pause feature
- Duration/countdown timer
- Integrated pre-programmed temperature and hydrotherapy programs for spa-like showering experiences
- Six user-definable presets for saving your favorite settings
- Compatible with real rain software and can be used to actuate deluge function
- Different language options
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Brand Model Compatibility:
- K-99694 Interface Mounting Bracket and K-99695 System Controller Module
- CSA Certified:
- CSA C22.2 No. 14, CSA C22.2 No. 68
- Collection:
- DTV+™
- GSA Approved:
- No
- Height:
- 5-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Material:
- Plastic
- Maximum Temperature:
- 125
- Power Source:
- Electric
- Product Type:
- Interface Unit
- Trim Only:
- No
- UL Listed:
- UL 1951
- Width:
- 3-5/16 in