Metal in Vibrant Polished Nickel Mounting Bracket
DTV+™ Metal in Vibrant Polished Nickel Mounting Bracket
Frequently Purchased Together
Product Details
- Available in range of finishes to coordinate with other shower fittings, components and overall bathroom decor
- Kohler® finishes resist corrosion and tarnishing
- For surface mounting DTV+™ digital interface
- Required for Kohler® K-99693 DTV+™ digital interface (sold separately)
Specifications
- Brand Model Compatibility:
- K-99693 DTV+™ Digital Interface
- Collection:
- DTV+™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3-5/16 in
- Material:
- Metal
- Product Type:
- Mounting Bracket
- Width:
- 3/4 in