Kohler DTV+™ Plastic Valve

K528-K-NA

Manufacturer Part #: 528-K-NA

Material

Plastic

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Up to 13 gpm flow rate with maximum flow of 8.0 gpm from one outlet
  • Connect up to two DTV prompt interfaces from one valve
  • Install valve up to 20' away from the interface (cable supplied with interface)
  • Distance can be extended with a standard RJ-11 phone extension cord
  • Hot/cold supply inlets: 1/2"
  • Two 1/2" outlets
  • Pre-wired with three-prong plug for connection to 110V AC receptacle
  • Mounts with in standard 2" x 4" walls
  • For use in both bathing and showering experiences
  • Requires Kohler® K-527 or Kohler® K-527-E DTV Prompt® interface (sold separately)

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-527 and K-527-E DTV Prompt® Interfaces
Collection
DTV+™
IAPMO Listed
No
Product Type
Valve
Type
K528-K-NA
Volts
110V
Width
9-7/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday