DTV™ Portrait AU x Digital Interface Polished Nickel;Satin Nickel

Part #K658-1SN  |  Item #3408711  |  Manufacturer Part #658-1SN

Color/Finish:
Polished Nickel/Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Six user presets for one-touch access to saved experiences
  • Complete shower experience at the touch of a button
  • Integrated controls of KOHLER® steam, audio, lighting and chromatherapy
  • Custom and pre-configured installation options
  • Satin Nickel/Polished Nickel

Specifications

Collection: DTV™

Color Finish: Polished Nickel/Satin Nickel

Color Finish Category: Nickel Tones

Depth: 13/16 in

Height: 8-1/2 in

UL Listed: Yes

Width: 4-1/2 in