DTV Prompt® Digital Shower Interface with Eco-Mode Diverter in Black

Part #K527-E-7  |  Item #4262723  |  Manufacturer Part #527-E-7

$ 455.10 EACH
(Pricing is for Black Black)

Color/Finish:
Black Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Easy-to-use LCD display and raised one-touch buttons
  • Integrated diverter lets you toggle between two water outlets
  • Digital thermostatic valve ensures safe and accurate temperature control
  • Warm up mode reaches set temperature and then pauses until you're ready
  • Pause function stops water flow for up to two minutes
  • Countdown mode allows you to set shower duration to save and manage time and water use
  • Ideal for new installation or retrofit to existing shower
  • Includes prewired plug-and-play electrical connections
  • Install valve up to 20' away from the interface with cable supplied and the distance can be extended with a standard RJ-11 phone extension cord

Specifications

Collection: DTV Prompt®

Color Finish: Black Black

GSA Approved: No

IAPMO Listed: No

Length: 2-11/16 in

UL Listed: UL 1951

Width: 3/4 in