DTV Prompt® Digital Shower Interface with Eco-Mode Diverter in Satin Chrome/Polished Chrome

Part #K527-E-1CP  |  Item #4262725  |  Manufacturer Part #527-E-1CP

$ 313.84 EACH
(Pricing is for Satin Chrome with Polished Chrome)

Color/Finish:
Satin Chrome with Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Easy-to-use LCD display and raised one-touch buttons
  • Integrated diverter lets you toggle between two water outlets
  • Digital thermostatic valve ensures safe and accurate temperature control
  • Warm up mode reaches set temperature and then pauses until you're ready
  • Pause function stops water flow for up to two minutes
  • Countdown mode allows you to set shower duration to save and manage time and water use
  • Ideal for new installation or retrofit to existing shower
  • Includes prewired plug-and-play electrical connections
  • Install valve up to 20' away from the interface with cable supplied and the distance can be extended with a standard RJ-11 phone extension cord

Specifications

Collection: DTV Prompt®

Color Finish: Satin Chrome with Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

IAPMO Listed: No

Length: 2-11/16 in

Product Type: Interface Unit

UL Listed: UL 1951

Width: 3/4 in