Digital Shower Interface with Eco-Mode Diverter Polished Nickel/Satin Nickel

You last purchased this on
 
KOHLER

DTV Prompt® Digital Shower Interface with Eco-Mode Diverter Polished Nickel/Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

DTV Prompt® Digital Shower Interface with Eco-Mode Diverter Polished Nickel/Satin Nickel

  • Fast #
  • Part #K527-E-1SN
  • Item #4262703
  • Manufacturer Part #527-E-1SN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel with Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integrated diverter lets you toggle between two water outlets
  • Digital thermostatic valve ensures safe and accurate temperature control
  • Easy-to-use LCD display and raised one-touch buttons
  • Includes prewired plug-and-play electrical connections
  • Countdown mode allows you to set shower duration to save and manage time and water use
  • Ideal for new installation or retrofit to existing shower
  • Pause function stops water flow for up to two minutes
  • Warm up mode reaches set temperature and then pauses until you're ready
  • Install valve up to 20' away from the interface with cable supplied and the distance can be extended with a standard RJ-11 phone extension cord
  • Requires Certification

Specifications

Collection:
DTV Prompt®
Color Finish Name:
Satin Nickel with Polished Nickel
GSA Approved:
No
IAPMO Listed -:
No
Length:
2-11/16 in
UL Listed:
UL 1951
Width:
3/4 in