DTV Prompt® Three Outlet Digital Interface in Polished Nickel with Satin Nickel

Part #K558-E-1SN  |  Item #5098206  |  Manufacturer Part #558-E-1SN

$ 393.98 EACH
(Pricing is for Satin Nickel with Polished Nickel)

Color/Finish:
Satin Nickel with Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Mounting bracket (shown above sold separately) and available in four finishes
  • Large, easy to read LCD display provides time and temperature feedback
  • Raised one-touch buttons offer intuitive control of operation and temperature adjustment
  • Ideally suited for shower-only or bath/shower applications
  • Provides independent control of up to three outlets
  • A second interface can be easily added to the system to provide remote activation for user convenience and flexibility
  • Warm up mode pauses the shower flow when the water is brought up to the preferred temperature and then notifies you that the shower is ready to enter thus conserving water
  • Pause feature allows you to temporarily pause the water flow for up to two minutes
  • Countdown mode allows you to set shower duration to save and manage time and water use
  • Easy-to-clean water-resistant casing

Specifications

ADA Compliant: No

CSA Certified: [CSA C22.2 14, CSA C22.2 68]

Collection: DTV Prompt®

Color Finish: Satin Nickel with Polished Nickel

GSA Approved: No

IAPMO Listed: No

Length: 2-11/16 in

Trim Only: No

UL Listed: UL 1951

Width: 3/4 in