0 items

Kohler Persuade® Dual Flush Actuator

K186

Color Finish

Starting at $52.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with the Kohler® K-3753 Persuade® Circ and Kohler® K-3723 Persuade® Curv toilets
  • Kohler® finishes resist corrosion and tarnishing
  • Large top-mount buttons provide an ergonomic experience
  • Spring-loaded buttons facilitate a smooth actuation
  • Water saving dual flush actuator offers two flushing options

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
BAA Compliant
No
Brand Model Compatibility
K-3753 Persuade® Circ and K-3723 Persuade® Curv Toilets
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Persuade®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
2-3/16 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Top Mount
WaterSense Labeled
No
Width
2-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday