Kohler Dual-Flush Actuator

K9384

Color Finish

Starting at $31.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with select Reve®, Saile®, Escale® and Strela® dual-flush toilets
  • Kohler® finishes resist corrosion and tarnishing
  • Water saving dual flush actuator offers two flushing options

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Rêve™, Saile®, Escale® and Strela® Dual-Flush Toilets
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
1-7/8 in
GSA Approved
No
Height
3/32 in
IAPMO Listed
No
Installation Type
Top Mount
Material
Metal
WaterSense Labeled
No
Width
1-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday