INWALL TANK FACE PLATE
Note™ INWALL TANK FACE PLATE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual flush actuator offers a choice of 08 or 16 gpf
- Large flush actuator plate opening can be removed for easy access to the inner tank
- For use with Kohler® K-18829-NA 2"x4" in-wall tank and carrier system
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-18829-NA 2 in x 4 in In-Wall Tank and Carrier System
- CARB OTC LEED Compliant:
- No
- Collection:
- Note™
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White/Polished Chrome
- Depth:
- 7/16 in
- Flow Rate:
- 1.6 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Length:
- 7/16 in
- Product Type:
- Dual Flush Plate
- WaterSense Labeled:
- Yes
- Width:
- 8-7/8 in