Dual Flush Actuator Vibrant Brushed Bronze
Dual Flush Actuator Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- For use with select Reve®, Saile®, Escale® and Strela® dual-flush toilets
- Water saving dual flush actuator offers two flushing options
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Rêve™, Saile®, Escale® and Strela® Dual-Flush Toilets
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- GSA Approved:
- No
- Height:
- 3/32 in
- IAPMO Listed -:
- No
- Installation Type:
- Top Mount
- Material:
- Plastic
- Product Type:
- Actuator
- WaterSense Labeled:
- No
- Width:
- 1-7/8 in