0 items

Kohler Dual-Flush Left Hand Handle Trip Lever

K9237

Color Finish

Starting at $52.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with the Kohler® K-3987 and Kohler® K-3988 Wellworth® and Kohler® K-3989 Highline® dual-flush toilets
  • Kohler® finishes resist corrosion and tarnishing
  • Left-hand nested trip lever
  • Premium metal construction for durability

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
Konler® K-3987, K-3988 Wellworth® and K-3989 Highline® Dual Flush Toilets
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Trip Lever
Height
1-1/2 in
IAPMO Listed
No
Length
3-1/4 in
Material
Metal
WaterSense Labeled
No
Width
15/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday