KOHLER

Dual Steam Adapter Kit in Polished Chrome

Part #K1838-CP  |  Manufacturer Part #1838-CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Enjoy a rejuvenating blanket of steam, emanating evenly throughout your shower from two steam heads, and controlled at the touch of a button
  • The control panel lets you easily adjust the temperature and includes a 20-minute shutoff for safety
  • The steam heads have aromatherapy wells, allowing you to add your favorite scents for the ultimate relaxation experience
  • For use with Fast-Response® steam generators between 18 and 30 kW
  • Allows steam to interface with DTC II controller

Specifications

Color Finish: Polished Chrome

Height: 4 in

Length: 3-1/4 in

Material: Metal

UL Listed: Yes

Width: 3/4 in