Basket Strainer Black
Duostrainer® Basket Strainer Black
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 480-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits in Duostrainer® body
- Material: Stainless steel and solid brass
- Fits sinks with standard 3-1/2" or 4" outlet
- Requires Kohler® K-8804 Duostrainer® body and tailpiece (sold separately)
- Removable basket with an open/close stopper that seals tightly
Specifications
- ASME:
- ASME A112.18.2, ASME A112.19.2
- Brand Model Compatibility:
- Standard 3-1/2 in and 4 in Outlet
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B125.1
- Collection:
- Duostrainer®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Depth:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- Material:
- Metal
- Strainer Size:
- 3-1/2 in