Basket Strainer White

You last purchased this on
 
KOHLER

Duostrainer® Basket Strainer White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Duostrainer® Basket Strainer White

  • Fast #
  • Part #K8803-0
  • Item #92757
  • Manufacturer Part #8803-0
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits in Duostrainer® body
  • Material: Stainless steel and solid brass
  • Fits sinks with standard 3-1/2" or 4" outlet
  • Requires Kohler® K-8804 Duostrainer® body and tailpiece (sold separately)
  • Removable basket with an open/close stopper that seals tightly
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.19.2
Brand Model Compatibility:
Standard 3-1/2 in and 4 in Outlet
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2, CSA B125.1
Collection:
Duostrainer®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
3-1/2 in
Material:
Metal
Strainer Size:
3-1/2 in
Width:
3-1/2 in