KOHLER
Duostrainer® Brass Basket Strainer with Tailpiece in Polished Chrome
Part #K8801-CP | Item #4111 | Manufacturer Part #8801-CP
Product Details
- Tailpiece Length 3-7/8 in
- Removable basket strainer with open/close stopper
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.2
Brand Model Compatibility: [Duostrainer®K-23726 Drain Treatment, K-23723 Faucet Cleaner]
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.2
Collection: Duostrainer®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Drain Diameter: 3-1/2 in
Fits Pipe Size: 1-1/2 in
GSA Approved: No
IAPMO Listed: No
Material: Brass
Strainer Size: 4-1/2 in
Tailpiece Included: Yes
Tailpiece Length: 3-7/8 in
Tailpiece Style: Straight
Type: K8801-CP