KOHLER
Duostrainer® Brass Basket Strainer with Tailpiece in Vibrant® Polished Nickel
Part #K8801-SN | Item #1285420 | Manufacturer Part #8801-SN
Product Details
- Fits sinks with standard 3-1/2" or 4" outlet
- Material: Solid brass
- Duostrainer® body with 1-1/2" connection and 4" tailpiece
- Removable basket with an open/close stopper that seals tightly
- Quick-locking installation system
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.3
CARB OTC LEED Compliant: No
Collection: Duostrainer®
Color Finish: Vibrant® Polished Nickel
Color Finish Category: Nickel Tones
Drain Diameter: 3-1/2 in
Fits Pipe Size: 1-1/2 in
GSA Approved: No
IAPMO Listed: No
Material: Brass
Strainer Size: 4-1/2 in
Tailpiece Included: Yes
Tailpiece Length: 3-7/8 in
Tailpiece Style: Straight
Type: K8801-SN