Dry Dual Remote Control Cable Drain and Strainer in White
Duostrainer® Dry Dual Remote Control Cable Drain and Strainer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Solid brass
- Duostrainer® body with 1-1/2" connection and 4" tailpiece
- Fits sinks with standard 3-1/2" or 4" outlet
- A simple rotation of the control dial activates the stopper underneath the sink basket
- Single individually controlled cable drain
- Removable basket with an open/close stopper that seals tightly
Specifications
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Standard 3-1/2 in and 4 in Outlet
- CARB OTC LEED Compliant:
- No
- Collection:
- Duostrainer®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 4-1/4 in
- IAPMO Listed -:
- No
- Length:
- 2-1/8 in
- Material:
- Brass
- Strainer Size:
- 4 in