Dry Dual Remote Control Cable Drain and Strainer Polished Chrome

You last purchased this on
 
KOHLER

Duostrainer® Dry Dual Remote Control Cable Drain and Strainer Polished Chrome

  • Fast #
  • Part #K8817-CP
  • Item #280772
  • Manufacturer Part #8817-CP
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Duostrainer® Dry Dual Remote Control Cable Drain and Strainer Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Solid brass
  • Duostrainer® body with 1-1/2" connection and 4" tailpiece
  • Fits sinks with standard 3-1/2" or 4" outlet
  • A simple rotation of the control dial activates the stopper underneath the sink basket
  • Single individually controlled cable drain
  • Removable basket with an open/close stopper that seals tightly
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Brand Model Compatibility:
Standard 3-1/2 in and 4 in Outlet
CARB OTC LEED Compliant:
No
Collection:
Duostrainer®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Height:
4-1/4 in
IAPMO Listed -:
No
Length:
2-1/8 in
Material:
Brass
Strainer Size:
4 in