Manual Body with Tailpiece White
Duostrainer® Manual Body with Tailpiece White
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 322-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Solid brass
- Duostrainer® body with 1-1/2" connection and 4" tailpiece
- Fits sinks with standard 3-1/2" or 4" outlet
- Combines with the Kohler® K-8803 sink basket strainer (sold separately)
- Quick-locking installation system
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Standard 3-1/2 in and 4 in Outlet
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Collection:
- Duostrainer®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-1/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Material:
- Brass
- Strainer Size:
- 4-1/2 in
- Width:
- 4-1/2 in