Manual Sink Basket Strainer in Vibrant Polished Nickel
Duostrainer™ Manual Sink Basket Strainer in Vibrant Polished Nickel
Frequently Purchased Together
Product Details
- Fits in Duostrainer® body
- Material: Stainless steel and solid brass
- Fits sinks with standard 3-1/2" or 4" outlet
- Requires Kohler® K-8804 Duostrainer® body and tailpiece (sold separately)
- Removable basket with an open/close stopper that seals tightly
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.19.2
- Brand Model Compatibility:
- Standard 3-1/2 in and 4 in Outlet
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B125.1
- Collection:
- Duostrainer™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Depth:
- 1-1/2 in
- Diameter:
- 3-1/2 in
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- Material:
- Metal
- Strainer Size:
- 3-1/2 in
- Width:
- 3-1/2 in