KOHLER
Duostrainer® Sink Strainer (Less Tailpiece) in Oil Rubbed Bronze
Part #K8799-2BZ | Item #4336579 | Manufacturer Part #8799-2BZ
Product Details
- Fits sinks with standard 3-1/2" or 4" outlet
- Material: Solid brass
- Removable basket strainer with an open/close stopper that seals tightly
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: Standard 3-1/2 in and 4 in Outlet
CARB OTC LEED Compliant: No
Collection: Duostrainer®
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 2-7/8 in
GSA Approved: No
Height: 2-7/8 in
IAPMO Listed: No
Material: Brass
Strainer Size: 4-1/2 in
Width: 4-1/2 in