Sink Strainer (Less Tailpiece) in Vibrant Brushed Nickel
Duostrainer® Sink Strainer (Less Tailpiece) in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Removable basket strainer with open/close stopper that seals tightly
- Durable solid-brass construction
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Brand Model Compatibility:
- Standard 3-1/2 in and 4 in Outlet
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Collection:
- Duostrainer®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 2-7/8 in
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Material:
- Brass
- Strainer Size:
- 4-1/2 in
- Width:
- 4-1/2 in