Strainer Cup Assembly Polished Chrome

You last purchased this on
 
KOHLER

Duostrainer® Strainer Cup Assembly Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Duostrainer® Strainer Cup Assembly Polished Chrome

  • Fast #
  • Part #KGP41398-CP
  • Item #3642495
  • Manufacturer Part #GP41398-CP
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits K-8801, K-8799, K-8802-RL
  • Easy-to-use open/close stopper
  • Duostrainer® for kitchen sinks
  • Durable construction
  • Requires Certification

Specifications

Brand Model Compatibility:
K-8801, K-8799, K-8802-RL
Collection:
Duostrainer®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Brass
Origin:
Domestic
Strainer Size:
3-1/2 in