21-1/8 x 14-9/16 in. Rectangular Dual Mount Bathroom Sink in White
Dutchmaster Midnight Floral™ Carillon® 21-1/8 x 14-9/16 in. Rectangular Dual Mount Bathroom Sink in White
Package Quantity Info:
EA: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wading Pool ®
- 21-1/8" x 14-9/16" rectangle.
- Vitreous china with decorative design.
- Wading pool design accommodates a wide variety of faucets.
- Produced in collaboration with artist-photographer Ashley Woodson Bailey (AWB™).
- Rectangular basin with subtle lift at edges.
- Decorated with a dramatic floral pattern on black background.
- Without overflow.
- No faucet holes; requires wall- or counter-mount faucet.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Basin Depth:
- 4-1/8 in
- Basin Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Dutchmaster Midnight Floral™ Carillon®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 6-1/8 in
- IAPMO Listed -:
- No
- Length:
- 21-1/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-1/8 in x 14-9/16 in
- Sink Depth:
- 6-1/8 in
- Sink Installation Type:
- Drop-in, Vessel Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Style:
- Modern
- Width:
- 14-9/16 in